Zoro Homepage

La Brea 1 Light Wall Sconce 5 In. Textured Iron

  • Mfr # B2481-TRN

  • Zoro # G015449617


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Height
30 in
Fixture Voltage
120V
Finish
Textured Iron
Lamp Included
No
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2481-TRN
Zoro #
G015449617
UPC #
782042441408
Country of Origin
China

Dimensions

Height
30 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Textured Iron
Item
Wall Sconce
Lamp Included
No
Includes
Fixture, Hardware
Watts
40W
Standards
UL Dry
Number of Bulbs
1
Body Material
Hand-Worked Iron
Designer
Troy Standard
Socket Count
1
Slope Compatible
No
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Extention
5.75 in

Description

The La Brea collection of table lamps contrast smooth shades in complementary shapes with monolithic bodies taking inspiration from a variety of stones.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.