Zoro Homepage

La Brea 2 Light Wall Sconce 14.5 In. Textured Iron

  • Mfr # B2482-TRN

  • Zoro # G815449602


product price: $364.00
/ea
Free Shipping & Returns

Key Features

Height
30 in
Fixture Voltage
120V
Finish
Textured Iron
Includes
Fixture, Hardware
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2482-TRN
Zoro #
G815449602
UPC #
782042474796
Country of Origin
China

Dimensions

Height
30 in
Length
14.5 in

Details

Fixture Voltage
120V
Finish
Textured Iron
Item
Wall Sconce
Includes
Fixture, Hardware
Standards
UL Dry
Watts
40W
Number of Bulbs
2
Lamp Included
No
Body Material
Hand-Worked Iron
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
2
Extention
6.25 in
Slope Compatible
No
Designer
Troy Standard

Description

The La Brea collection of table lamps contrast smooth shades in complementary shapes with monolithic bodies taking inspiration from a variety of stones.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.