Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

La Brea 3 Light Wall Sconce 17 In. French Iron

  • Mfr # B2483-TRN

  • Zoro # G715449580


product price: $172.00
/ea
Free Shipping & Returns

Key Features

Height
30 in
Fixture Voltage
120V
Finish
French Iron
Watts
40W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2483-TRN
Zoro #
G715449580
UPC #
197292095903
Country of Origin
China

Dimensions

Height
30 in
Length
17 in

Details

Fixture Voltage
120V
Finish
French Iron
Item
Wall Sconce
Watts
40W
Includes
Fixture, Hardware
Standards
UL Dry
Lamp Included
No
Number of Bulbs
3
Body Material
Hand-Worked Iron
Extention
8 in
Socket Count
3
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard
Shade Material
Linen
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

The La Brea collection of table lamps contrast smooth shades in complementary shapes with monolithic bodies taking inspiration from a variety of stones.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.