Lauren Liess X Chanterelle 1 Light Table Lamp 18 In. Patina Brass
- Mfr # PTL1419-PBR
- Zoro # G015388541
product price:Â
$
458.00
/ea
Free Shipping & Returns
Key Features
Height
19.25 in
Width
18 in
Material
Steel
Finish
Patina Brass
Standards
UL Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTL1419-PBR
- Zoro #
- G015388541
- UPC #
- 197292019121
- Country of Origin
- China
Dimensions
- Height
- 19.25 in
- Width
- 18 in
- Length
- 18 in
Details
- Material
- Steel
- Finish
- Patina Brass
- Item
- Table Lamp
- Standards
- UL Dry
- Voltage
- 120V
- Shade Color
- Natural
- Maximum Wattage
- 15W
- Bulbs Included
- No
- Shade Material
- Linen
- Includes
- Fixture, Hardware
- Switch Type
- ON/OFF Switch on Cord
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Battery Included
- No
- Designer
- Lauren Liess
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
Description
Chanterelle's pleated natural linen shade feels soft and fresh and the undulating edge adds sophistication and movement. The tapered base is also wrapped in natural linen, creating an allover linen materiality and clean monochromatic palette that makes this modern organic table lamp feel right on trend.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.