Lauren Liess X Kindle 1 Light Wall Sconce 8.75 In. Brz
- Mfr # B1613-BRZ/SSD
- Zoro # G715446954
product price:Â
$
294.00
/ea
Free Shipping & Returns
Key Features
Height
12.75 in
Width
8.75 in
Fixture Voltage
120V
Finish
Brz
Body Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1613-BRZ/SSD
- Zoro #
- G715446954
- UPC #
- 197292046806
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Brz
- Item
- Wall Sconce
- Body Material
- Steel
- Shade Color
- Soft Sand
- Lamp Included
- No
- Standards
- UL Damp
- Watts
- 25W
- Includes
- Fixture, Hardware
- Designer
- Lauren Liess
- Extention
- 9.25 in
- Shade Material
- Steel
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Socket Count
- 1
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 12.75 in
- Width
- 8.75 in
- Length
- 8.75 in
Description
The addition of a tapered shade makes this familiar uplight hurricane sconce feel fresh yet still extremely usable. Just a hint of the clear glass housing peeks out from above the earthy Soft Sand shade. The minimal, clean-lined metalwork comes in Patina Brass and Bronze finishes. Part of our Lauren Liess collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.