Shop TROY LIGHTING
See all product information
Create Account
Lauren Liess X Kindle 1 Light Wall Sconce 8.75 In. Patina Brass
- Mfr # B1613-PBR/SSD
- Zoro # G715446947
product price:Â
$
294.00
/ea
Free Shipping & Returns
Key Features
Height
12.75 in
Width
8.75 in
Fixture Voltage
120V
Finish
Patina Brass
Shade Color
Soft Sand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1613-PBR/SSD
- Zoro #
- G715446947
- UPC #
- 197292046790
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Wall Sconce
- Shade Color
- Soft Sand
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Lamp Included
- No
- Body Material
- Steel
- Watts
- 25W
- Battery Included
- No
- Slope Compatible
- No
- Designer
- Lauren Liess
- Bulb Shape
- E26 Medium Base
- Extention
- 9.25 in
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Shade Material
- Steel
Dimensions
- Height
- 12.75 in
- Width
- 8.75 in
- Length
- 8.75 in
Description
The addition of a tapered shade makes this familiar uplight hurricane sconce feel fresh yet still extremely usable. Just a hint of the clear glass housing peeks out from above the earthy Soft Sand shade. The minimal, clean-lined metalwork comes in Patina Brass and Bronze finishes. Part of our Lauren Liess collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.