Zoro Homepage

Layton 1 Light Wall Sconce 10 In. Black Iron

  • Mfr # B6414-BI

  • Zoro # G915446631


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Height
14.75 in
Fixture Voltage
120V
Finish
Black Iron
Standards
UL Dry
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6414-BI
Zoro #
G915446631
UPC #
782042469433
Country of Origin
Philippines

Dimensions

Height
14.75 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Black Iron
Item
Wall Sconce
Standards
UL Dry
Includes
Fixture, Hardware
Watts
8W
Body Material
Steel
Shade Color
Lampakanay
Lamp Included
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
1
Extention
12.5 in
Designer
Troy Standard
Shade Material
Lampakanay
Bulb Shape
E12 Candelabra Base
Slope Compatible
No

Description

A shade of woven Lampakanay grass rests on a sleek, sweeping arm in this modern organic design. The metal orb above the shade complements the circular backplate. Both metal finishes have gorgeous texture *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.