Zoro Homepage

Layton 1 Light Wall Sconce 10 In. Vintage Gold Leaf

  • Mfr # B6414-VGL

  • Zoro # G915446686


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Height
14.75 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Body Material
Steel
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6414-VGL
Zoro #
G915446686
UPC #
782042469440
Country of Origin
Philippines

Dimensions

Height
14.75 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Body Material
Steel
Watts
8W
Includes
Fixture, Hardware
Shade Color
Lampakanay
Lamp Included
No
Standards
UL Dry
Product Care
Clean with a soft, damp cloth
Shade Material
Lampakanay
Battery Included
No
Slope Compatible
No
Socket Count
1
Extention
12.5 in
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base

Description

A shade of woven Lampakanay grass rests on a sleek, sweeping arm in this modern organic design. The metal orb above the shade complements the circular backplate. Both metal finishes have gorgeous texture *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.