Zoro Homepage

Legacy 1 Light Wall Sconce in Forged Iron Finish

  • Mfr # B4217-FOR

  • Zoro # G322646907


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Body Material
Iron
Dimmable
No
Fixture Wattage
10 W
Slope Ceiling Adaptable
No
Overall Dimension
4.75in. W x 17.5in. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4217-FOR
Zoro #
G322646907
UPC #
197292139829
Country of Origin
Philippines

Dimensions

Overall Dimension
4.75in. W x 17.5in. H
Width
4.75 in
Height
17.5 in

Details

Body Material
Iron
Dimmable
No
Fixture Wattage
10 W
Slope Ceiling Adaptable
No
Shade Type
Clear Etched Glass
Power Source
Hardwired
Back Plate Type
Round; 4.75in. W x 0.75in. H
Bulb Type
B11
Number of Bulbs
1
Lamp Included
No
Color
Forged Iron
Item
Wall Sconce
Finish
Forged Iron
Lamp Base
E12
Fixture Voltage
120 V
Standards
UL Listed; cUL DampRated

Description

A refined take on the classic hurricane lamp, Legacy pairs gracefully curved arms with a rich wrought iron finish. Clear glass shades are etched on the inside to create a translucency that softens the light. Antique-inspired tail details add a touch of historic charm. Available as a 1- or 2-light sconce and a 5-light chandelier, Legacy brings timeless elegance to interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.