Leif 1 Light Plug-In Sconce 10.25 In. Patina Brass And Soft Sand
- Mfr # PTL8132-PBR/SSD
- Zoro # G715449597
product price:Â
$
280.00
/ea
Free Shipping & Returns
Key Features
Height
31.25 in
Width
10.25 in
Fixture Voltage
120V
Finish
Patina Brass & Soft Sand
Standards
UL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL8132-PBR/SSD
- Zoro #
- G715449597
- UPC #
- 782042433366
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass & Soft Sand
- Item
- Plug-in Sconce
- Standards
- UL Damp
- Shade Color
- Soft Sand
- Body Material
- Steel
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Watts
- 60W
- Bulb Shape
- E26 Medium Base
- Extention
- 5.25 in
- Product Care
- Clean with a soft, damp cloth
- Shade Material
- Steel
- Switch Type
- ON/OFF Switch on Cord
- Socket Count
- 1
- Designer
- Troy Standard
- Slope Compatible
- No
- Battery Included
- No
Dimensions
- Height
- 31.25 in
- Width
- 10.25 in
- Length
- 10.25 in
Description
Influenced by Bauhaus and later mid-century aesthetics, Leif captures both form and function. The circular shade projects ample light on the wall behind it and gives this plug-in wall sconce a graphic element that makes it feel like artwork. The muted tones of the patina brass and soft blue or soft sand give the piece an earthy vibe. The bottom arm of the two-light sconce rotates for added versatility.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.