Olancha 1 Light Pendant 32 In. Vintage Gold Leaf
- Mfr # F7932-BI
- Zoro # G215448991
product price:Â
$
1,672.00
/ea
Key Features
Length
32 in
Voltage
120V
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
Shade Color
Opal Shiny
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7932-BI
- Zoro #
- G215448991
- UPC #
- 782042469976
- Country of Origin
- Philippines
- Voltage
- 120V
- Item
- Pendant
- Finish
- Vintage Gold Leaf
- Includes
- Fixture, Hardware
- Shade Color
- Opal Shiny
- Watts
- 75W
- Lamp Included
- No
- Standards
- UL Dry
- Material
- Steel
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
- Socket Count
- 1
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
Dimensions
- Height
- 34.5 in
- Length
- 32 in
- Canopy Width
- 7 in
- Width
- 32 in
Description
A single opal glossy globe is orbited by a pair of intersecting spheres making a graphic, modern statement. The thin flat metalwork combined with the texture of the Black Iron or Vintage Gold Leaf finish create a sense of movement and visual interest.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.