Zoro Homepage

Liberty 0 Light Wall Sconce 13 In. Heritage Bronze

  • Mfr # B2363-HBZ

  • Zoro # G515449681


product price: $596.00
/ea
Free Shipping & Returns

Key Features

Height
19.75 in
Fixture Voltage
120V
Finish
Heritage Bronze
Length
13 in
Shade Color
Heritage Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2363-HBZ
Zoro #
G515449681
UPC #
197292054801
Country of Origin
China

Dimensions

Height
19.75 in
Length
13 in

Details

Fixture Voltage
120V
Finish
Heritage Bronze
Item
Wall Sconce
Shade Color
Heritage Bronze
Watts
100W
Lamp Included
No
Standards
UL Wet
Body Material
Solid Aluminum
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Extention
14.25 in
Slope Compatible
No
Shade Material
Aluminum
Socket Count
1

Description

Liberty starts with a core of matte-black metal, banded round its middle with a flashing contrast from the piece's finish of choice-brass or nickel. Retro coil bulbs in ballooning clear glass create the primary light source; in larger models, tubular exposed-filament bulbs alternate. Cut-crystal discs and icy handcrafted glass adorn protruding rods, refracting the dazzling light in a thousand directions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.