Shop TROY LIGHTING
See all product information
Create Account
Brooklyn 1 Light Pendant 12 In. Heritage Bronze
- Mfr # F3144-HBZ
- Zoro # G815447844
product price:Â
$
1,236.00
/ea
Free Shipping & Returns
Key Features
Height
8.25 in
Length
12 in
Voltage
120V
Number of Lights
1
Finish
Heritage Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F3144-HBZ
- Zoro #
- G815447844
- UPC #
- 782042488793
- Country of Origin
- Philippines
Dimensions
- Height
- 8.25 in
- Length
- 12 in
- Chain Length
- 72 in
- Canopy Width
- 6 in
- Width
- 12 in
Details
- Voltage
- 120V
- Number of Lights
- 1
- Item
- Pendant
- Finish
- Heritage Bronze
- Lamp Included
- No
- Standards
- UL Dry
- Watts
- 60W
- Material
- Hand-Worked Iron
- Includes
- Fixture, Hardware
- Slope Compatible
- No
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Socket Count
- 1
- Product Care
- Clean with a soft, damp cloth
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.