Zoro Homepage

Liberty 1 Light Post 10.5 In. Heritage Bronze

  • Mfr # P2364-HBZ

  • Zoro # G615388514


product price: $518.00
/ea
Free Shipping & Returns

Key Features

Finish
Heritage Bronze
Bulb Shape
E26 Medium Base
Length
10.5 in
Width
10.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2364-HBZ
Zoro #
G615388514
UPC #
782042441385
Country of Origin
China

Dimensions

Length
10.5 in
Width
10.5 in
Height
16 in
Canopy Width
3 in

Details

Item
Post
Finish
Heritage Bronze
Bulb Shape
E26 Medium Base
Voltage
120V
Watts
100W
Standards
UL Wet
Housing Material
Solid Aluminum
Lamp Included
No
Includes
Fixture, Hardware
Shade Color
Heritage Bronze
Extention
14 in
Battery Included
No
Socket Count
1
Shade Material
Aluminum
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.