Zoro Homepage

Little Harbor 1 Light Wall Sconce 7.5 In. Old Brass

  • Mfr # B3572-OL

  • Zoro # G915449540


product price: $814.00
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Fixture Voltage
120V
Finish
Old Brass
Body Material
Solid Brass
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3572-OL
Zoro #
G915449540
UPC #
782042467040
Country of Origin
India

Dimensions

Height
15.75 in
Length
7.5 in

Details

Fixture Voltage
120V
Finish
Old Brass
Item
Wall Sconce
Body Material
Solid Brass
Standards
UL Wet
Lamp Included
No
Watts
60W
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Battery Included
No
Socket Count
1
Extention
9.5 in
Designer
Troy Standard
Slope Compatible
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.