Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loft & Thought X Morri 1 Light Table Lamp 13 In. Forged Iron

  • Mfr # PTL1231-FOR

  • Zoro # G915388559


product price: $586.00
/ea
Free Shipping & Returns

Key Features

Width
13 in
Material
Wood
Finish
Forged Iron
Standards
UL Dry
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL1231-FOR
Zoro #
G915388559
UPC #
197292072799
Country of Origin
China

Dimensions

Height
28.5 in
Width
13 in
Length
13 in

Details

Material
Wood
Finish
Forged Iron
Item
Table Lamp
Standards
UL Dry
Includes
Fixture, Hardware
Voltage
120V
Shade Material
String
Bulbs Included
No
Maximum Wattage
15W
Shade Color
Natural
Designer
Loft & Thought
Battery Included
No
Switch Type
ON/OFF Pull Chain
Product Care
Clean with a soft, damp cloth
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Compatible
No

Description

In tribute to novelist Toni Morrison, Morri commands attention with its gestural silhouette. The charred wood lamp body provides a solid base for the artfully twisted neck and woven natural Abaca string shade. The rich tones of the dark wood harmonize with the Forged Iron metalwork, merging durability with lasting beauty. Part of our Loft and Thought collection. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.