Shop TROY LIGHTING
See all product information
Create Account
Colin King X Carver 1 Light Table Lamp 12.5 In. Patina Brass
- Mfr # PTL3314-PBR
- Zoro # G815388574
product price:Â
$
614.00
/ea
Free Shipping & Returns
Key Features
Height
14 in
Width
12.5 in
Material
Natural Stone
Finish
Patina Brass
Standards
UL Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL3314-PBR
- Zoro #
- G815388574
- UPC #
- 782042468764
- Country of Origin
- China
- Material
- Natural Stone
- Finish
- Patina Brass
- Item
- Table Lamp
- Standards
- UL Dry
- Includes
- Fixture, Hardware
- Bulbs Included
- No
- Shade Material
- Linen
- Voltage
- 120V
- Maximum Wattage
- 60W
- Battery Included
- No
- Designer
- Colin King
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Socket Count
- 1
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 14 in
- Width
- 12.5 in
- Length
- 12.5 in
Description
As natural as it gets, Carver's boulder-shaped body and crisp white color scheme define the organic beauty of this table lamp. The off-white linen shade extends over the base allowing the natural striations in the stone to shine through. No two cuts of natural stone are alike, every table lamp will be unique in its own visual character. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.