Zoro Homepage

Loft & Thought X Nette 1 Light Table Lamp 21 In. Patina Brass

  • Mfr # PTL1426-PBR

  • Zoro # G815388567


product price: $836.00
/ea
Free Shipping & Returns

Key Features

Height
25.5 in
Width
21 in
Material
Natural Woven
Finish
Patina Brass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL1426-PBR
Zoro #
G815388567
UPC #
197292073093
Country of Origin
Philippines

Dimensions

Height
25.5 in
Width
21 in
Length
21 in

Details

Material
Natural Woven
Finish
Patina Brass
Item
Table Lamp
Voltage
120V
Shade Material
Abaca
Shade Color
Natural
Standards
UL Dry
Includes
Fixture, Hardware
Maximum Wattage
15W
Bulbs Included
No
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
1
Switch Type
ON/OFF Switch on Socket
Slope Compatible
No
Designer
Loft & Thought

Description

Celebrating the beauty of imperfection, the sculptural Nette lamp features an asymmetrical body and tapered shade in all-over natural woven Abaca. The shapely silhouette gives Nette a rustic presence, while the Patina Brass finish adds to the warm aura surrounding the piece. Place Nette on a console, desk, or end table for an instant dose of artistry. Part of our Loft and Thought collection. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.