Shop TROY LIGHTING
See all product information
Create Account
Veranda 1 Light Table Lamp 16 In. French Iron
- Mfr # PTL3822-FRN
- Zoro # G215388563
product price:Â
$
336.00
/ea
Free Shipping & Returns
Key Features
Width
15 in
Material
Steel
Finish
French Iron
Includes
Fixture, Hardware
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL3822-FRN
- Zoro #
- G215388563
- UPC #
- 782042470286
- Country of Origin
- China
- Material
- Steel
- Finish
- French Iron
- Item
- Table Lamp
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Shade Material
- Linen
- Standards
- UL Dry
- Bulbs Included
- No
- Maximum Wattage
- 60W
- Battery Included
- No
- Socket Count
- 1
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
Dimensions
- Height
- 21.5 in
- Width
- 15 in
- Length
- 16 in
Description
A sweeping piece of forged French Iron forms the slender curved body of this sculptural table lamp. Pairing it with a traditional drum shade in off-white linen brings a sense of the familiar to this unique design. Molly manages to feel whimsical yet has a sophisticated art-like quality at the same time.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.