Zoro Homepage

Loki 6 Light Pendant 24 In. Gesso White

  • Mfr # F1119-GSW

  • Zoro # G815449701


product price: $582.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Length
24 in
Voltage
120V
Number of Lights
6
Shade Material
Aluminum
Finish
Gesso White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1119-GSW
Zoro #
G815449701
UPC #
782042396203
Country of Origin
Philippines

Dimensions

Height
24.25 in
Length
24 in
Chain Length
72 in
Canopy Width
4.75 in

Details

Voltage
120V
Number of Lights
6
Shade Material
Aluminum
Item
Pendant
Finish
Gesso White
Includes
Fixture, Hardware
Standards
UL Damp
Lamp Included
No
Material
Aluminum and Stainless Steel
Watts
60W
Shade Color
Gesso White
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
6
Designer
Troy Standard

Description

Based on simple geometric shapes, Loki gives new life to the classic cage pendant. A bowl shade rests within two interlocking rectangles that seem to suspend in midair. Light fills the bowl, flows through the open frame and reflects beautifully off the White Gesso finish. This clean, sculptural pendant fills any space with light and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.