Zoro Homepage

Long Beach 4 Light Lantern 13 In. Textured Black

  • Mfr # F1913-TBK

  • Zoro # G615390272


product price: $530.00
/ea
Free Shipping & Returns

Key Features

Length
13 in
Height
20 in
Shade Material
Glass
Bulb Included
No
Finish
Textured Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1913-TBK
Zoro #
G615390272
UPC #
782042406728
Country of Origin
China

Dimensions

Length
13 in
Height
20 in
Chain Length
72 in
Canopy Width
7 in

Details

Item
Lantern
Number of Lights
4
Shade Material
Glass
Bulb Included
No
Finish
Textured Black
Light Bulb Wattage
60W
Product Care
Clean with a soft, damp cloth
Socket Count
4
Material
Aluminum
Includes
Fixture, Hardware
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Battery Included
No
Standards
UL Wet
Designer
Troy Standard
Voltage
120V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.