Zoro Homepage

Longport 4 Light Post 8 In. Textured Black

  • Mfr # P6484-TBK

  • Zoro # G515388508


product price: $480.00
/ea
Free Shipping & Returns

Key Features

Finish
Textured Black
Housing Material
Aluminum and Stainless Steel
Height
21.25 in
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6484-TBK
Zoro #
G515388508
UPC #
782042404946
Country of Origin
China

Dimensions

Height
21.25 in
Length
8 in
Width
8 in
Canopy Width
3 in

Details

Item
Post
Finish
Textured Black
Housing Material
Aluminum and Stainless Steel
Includes
Fixture, Hardware
Voltage
120V
Bulb Shape
E12 Candelabra Base
Standards
UL Wet
Watts
60W
Lamp Included
No
Socket Count
4
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Designer
Troy Standard
Battery Included
No
Slope Compatible
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.