Zoro Homepage

Los Olivos 3 Light Wall Sconce 10.5 In. Textured Iron

  • Mfr # B2373-TRN

  • Zoro # G715449832


product price: $926.00
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Fixture Voltage
120V
Finish
Textured Iron
Length
10.5 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2373-TRN
Zoro #
G715449832
UPC #
782042449619
Country of Origin
China

Dimensions

Height
20.5 in
Length
10.5 in

Details

Fixture Voltage
120V
Finish
Textured Iron
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
No
Number of Bulbs
3
Body Material
Hand Forged Iron
Standards
UL Wet
Watts
60W
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Socket Count
3
Extention
12.75 in
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.