Lyle 5 Light Chandelier 36 In. Black Patina Gold
- Mfr # F1336-BPG
- Zoro # G015446784
product price:Â
$
1,755.99
/ea
Key Features
Fixture Wattage
8W
Finish
Black Patina Gold
Length
36 in
Shade Color
Clear
Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1336-BPG
- Zoro #
- G015446784
- UPC #
- 197292097785
- Country of Origin
- Philippines
Dimensions
- Length
- 36 in
- Height
- 20 in
- Canopy Width
- 6 in
- Width
- 36 in
Details
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Black Patina Gold
- Shade Color
- Clear
- Shade Material
- Cast Glass
- Number of Lights
- 5
- Voltage
- 120V
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Material
- Iron
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 5
- Designer
- Troy Standard
- Battery Included
- No
- Slope Compatible
- No
- Switch Type
- Hardwire
Description
The branch-inspired design of Lyle brings architectural beauty to any room. Finished in Black Patina Gold, the textural metalwork exudes an old-world sense of stature and style. Featuring a gently contoured shape, the faceted glass shades reinforce the timeless aesthetic. Whether as a sconce or chandelier, Lyle creates an elegant focal point.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.