Lyle 6 Light Chandelier 36 In. Black Patina Gold
- Mfr # F1338-BPG
- Zoro # G515446734
product price:Â
$
2,327.99
/ea
Key Features
Fixture Wattage
8W
Finish
Black Patina Gold
Bulb Included
No
Shade Material
Cast Glass
Chain Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1338-BPG
- Zoro #
- G515446734
- UPC #
- 197292097808
- Country of Origin
- Philippines
Dimensions
- Chain Length
- 72 in
- Height
- 34.25 in
- Length
- 36 in
- Canopy Width
- 6 in
- Width
- 36 in
Details
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Black Patina Gold
- Bulb Included
- No
- Shade Material
- Cast Glass
- Includes
- Fixture, Hardware
- Shade Color
- Clear
- Number of Lights
- 6
- Standards
- UL Damp
- Material
- Iron
- Voltage
- 120V
- Designer
- Troy Standard
- Bulb Shape
- E12 Candelabra Base
- Product Care
- Clean with a soft, damp cloth
- Switch Type
- Hardwire
- Battery Included
- No
- Slope Compatible
- No
- Socket Count
- 6
Description
The branch-inspired design of Lyle brings architectural beauty to any room. Finished in Black Patina Gold, the textural metalwork exudes an old-world sense of stature and style. Featuring a gently contoured shape, the faceted glass shades reinforce the timeless aesthetic. Whether as a sconce or chandelier, Lyle creates an elegant focal point.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.