Shop TROY LIGHTING
See all product information
Create Account
Marvin 1 Light Plug-In Sconce 8.25 In. Patina Brass/Black
- Mfr # PTL3010-PBR/SBK
- Zoro # G315448952
product price:Â
$
272.00
/ea
Free Shipping & Returns
Key Features
Height
10 in
Width
8.25 in
Fixture Voltage
120V
Finish
Patina Brass/Black
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL3010-PBR/SBK
- Zoro #
- G315448952
- UPC #
- 782042470262
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass/Black
- Item
- Plug-in Sconce
- Lamp Included
- No
- Watts
- 60W
- Body Material
- Steel/Aluminum
- Includes
- Fixture, Hardware
- Standards
- UL Dry
- Shade Color
- Black
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Battery Included
- No
- Shade Material
- Metal
- Extention
- 8.75 in
- Designer
- Troy Standard
- Slope Compatible
- Yes
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 10 in
- Width
- 8.25 in
- Length
- 8.25 in
Description
A conical metal shade is topped by a smaller, inverted cone-shaped Patina Brass accent, creating beautiful balance and proportion in this fresh, updated nod to the 1950s. When lit, the perforated shade puts on a dazzling display. Tailored and versatile, this portable wall sconce can be mounted to provide uplight or downlight with either a Soft Sand or Soft Black finish.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.