Zoro Homepage

Maple 1 Light Wall Sconce 4.75 In. Patina Brass

  • Mfr # B3414-PBR

  • Zoro # G715449818


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Height
13.5 in
Width
4.75 in
Fixture Voltage
120V
Finish
Patina Brass
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3414-PBR
Zoro #
G715449818
UPC #
197292091523
Country of Origin
China

Dimensions

Height
13.5 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Standards
UL Damp
Watts
8W
Body Material
Steel
Includes
Fixture, Hardware
Lamp Included
No
Shade Color
Seeded Opal
Socket Count
1
Shade Material
Glass
Product Care
Clean with a soft, damp cloth
Battery Included
No
Bulb Shape
E12 Candelabra Base
Switch Type
Hardwire
Extention
7.5 in
Slope Compatible
No
Designer
Troy Standard

Description

Maple exudes elegance with its cool curves and vintage-inspired shades. The shape of the seeded opal glass shades feels organically inspired, while small knob details on the Patina Brass metalwork strike an industrial note. Whether you choose a 1-light sconce or a 5 or 6-light chandelier, there are plenty of ways to make a statement with Maple.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.