Shop TROY LIGHTING
See all product information
Create Account
Seldon Integrated LED Wall Sconce, Vintage Gold Leaf, 6 In x 19.5 In
- Mfr # B2420-VGL
- Zoro # G615620799
product price:Â
$
458.00
/ea
Free Shipping & Returns
Key Features
Height
19.5 in
Width
6 in
Fixture Voltage
120V
Description/Special Features
Clean with soft, damp cloth
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2420-VGL
- Zoro #
- G615620799
- UPC #
- 197292114666
- Country of Origin
- Philippines
Dimensions
- Height
- 19.5 in
- Width
- 6 in
- Length
- 6 in
- Fixture Height
- 13 in
- Fixture Width
- 4.5 in
- Cord Length
- 7 in
Details
- Fixture Voltage
- 120V
- Item
- Wall Sconce
- Description/Special Features
- Clean with soft, damp cloth
- Fixture Wattage
- 12 W
- Lamp Type
- Integrated LED
- Lamp Quantity
- 1
- Includes
- Fixture, Hardware
- Body Material
- Natural Woven
- Collection
- Troy-Standard
- Battery Included
- No
- Color
- Vintage Gold Leaf
Description
Crafted from natural Saguran Weave, the Seldon sconce adds a dose of textural interest to any space. Its minimalist design features two overlapping folded shades with softly curled, leaf-like edges. Seldon emits a warm, diffused light through its translucent shades and out from both ends.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.