Marcel 6 Light Chandelier 28 In. Gesso White
- Mfr # F6287-GSW
- Zoro # G915449779
product price:Â
$
770.00
/ea
Key Features
Fixture Wattage
25W
Finish
Gesso White
Shade Color
White
Standards
UL Dry
Chain Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6287-GSW
- Zoro #
- G915449779
- UPC #
- 782042437074
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 25W
- Finish
- Gesso White
- Shade Color
- White
- Standards
- UL Dry
- Material
- Hand-Worked Iron
- Voltage
- 120V
- Bulb Included
- No
- Number of Lights
- 6
- Includes
- Fixture, Hardware
- Socket Count
- 6
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
- Designer
- Troy Standard
- Slope Compatible
- No
Dimensions
- Chain Length
- 72 in
- Height
- 43.75 in
- Length
- 28 in
- Canopy Width
- 5.5 in
- Width
- 28 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.