Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Raef 6 Light Chandelier 36 In. Textured Black & Polish Nickel
- Mfr # F6326-TBK/PN
- Zoro # G615446726
product price:Â
$
1,190.00
/ea
Key Features
Fixture Wattage
60W
Material
Hand-Worked Iron
Includes
Fixture, Hardware
Shade Material
Glass
Height
21.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6326-TBK/PN
- Zoro #
- G615446726
- UPC #
- 782042440661
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Textured Black & Polish Nickel
- Material
- Hand-Worked Iron
- Includes
- Fixture, Hardware
- Shade Material
- Glass
- Voltage
- 120V
- Bulb Included
- No
- Standards
- UL Dry
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Slope Compatible
- No
- Socket Count
- 6
- Bulb Shape
- E12 Candelabra Base
- Battery Included
- No
Dimensions
- Length
- 36 in
- Height
- 21.75 in
- Canopy Width
- 6 in
- Width
- 36 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.