Zoro Homepage

Marco 1 Light Exterior Wall Sconce, Bronze, 9.5 In x 14 In

  • Mfr # B6214-BRZ

  • Zoro # G715577146


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120 V
Width
9.5 in
Height
14 in
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6214-BRZ
Zoro #
G715577146
UPC #
197292118176
Country of Origin
China

Dimensions

Width
9.5 in
Height
14 in
Length
9.5 in
Fixture Width
5.25 in
Fixture Height
5.25 in
Cord Length
7 in

Details

Includes
Fixture, Hardware
Item
Exterior Wall Sconce
Voltage
120 V
Housing Material
Brass
Lamp Quantity
1
Description/Special Features
Clean with soft, damp cloth
Fixture Wattage
10 W
Lamp Type
E26 Medium Base
Collection
Troy-Standard
Color
Bronze
Battery Included
No

Description

An elevated globe sconce, Marco combines curved glass and angular metalwork to create a modern, distinctive look for the outdoors. The lantern-style hanging design features a large, clear glass orb suspended from minimalist industrial fittings. Within the shade, a ribbed glass tube conceals the light source while adding a dynamic geometric layered effect. Marco is available in two sizes with Patina Brass or Bronze finish options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.