Shop TROY LIGHTING
See all product information
Create Account
Cruiz 1 Light Pendant 1.75 In. Soft Black
- Mfr # F6701-SBK
- Zoro # G915446853
product price:Â
$
156.00
/ea
Free Shipping & Returns
Key Features
Height
14.5 in
Length
1.75 in
Width
1.75 in
Voltage
120V
Finish
Soft Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F6701-SBK
- Zoro #
- G915446853
- UPC #
- 782042372795
- Country of Origin
- China
Dimensions
- Height
- 14.5 in
- Length
- 1.75 in
- Width
- 1.75 in
- Canopy Width
- 4.75 in
Details
- Voltage
- 120V
- Item
- Pendant
- Finish
- Soft Black
- Includes
- Fixture, Hardware
- Material
- Iron and Steel
- Watts
- 75W
- Lamp Included
- No
- Standards
- UL Damp
- Socket Count
- 1
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
- Designer
- Troy Standard
- Battery Included
- No
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.