Zoro Homepage

Mariden 1 Light Wall Sconce 7 In. Textured Iron

  • Mfr # B7601-TRN

  • Zoro # G115447667


product price: $256.00
/ea
Free Shipping & Returns

Key Features

Height
16 in
Fixture Voltage
120V
Finish
Textured Iron
Length
7 in
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7601-TRN
Zoro #
G115447667
UPC #
782042436497
Country of Origin
China

Dimensions

Height
16 in
Length
7 in

Details

Fixture Voltage
120V
Finish
Textured Iron
Item
Wall Sconce
Lamp Included
No
Standards
UL Wet
Includes
Fixture, Hardware
Number of Bulbs
1
Watts
60W
Body Material
Hand-Crafted Aluminum
Battery Included
No
Socket Count
1
Extention
8.5 in
Bulb Shape
E26 Medium Base
Slope Compatible
No
Shade Material
Glass
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.