Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mark D. Sikes X Sutter County 1 Light Wall Sconce 5.75 In. French Iron

  • Mfr # B4813-FRN

  • Zoro # G015448771


product price: $154.00
/ea
Free Shipping & Returns

Key Features

Height
13 in
Fixture Voltage
120V
Finish
French Iron
Watts
60W
Length
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4813-FRN
Zoro #
G015448771
UPC #
782042373358
Country of Origin
China

Dimensions

Height
13 in
Length
5.75 in

Details

Fixture Voltage
120V
Finish
French Iron
Item
Wall Sconce
Watts
60W
Includes
Fixture, Hardware
Body Material
Iron and Steel
Standards
UL Damp
Lamp Included
No
Slope Compatible
No
Extention
4.5 in
Shade Material
Glass
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Mark D. Sikes
Socket Count
1
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.