Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Belvedere 1 Light Wall Sconce 4.75 In. Patina Brass
- Mfr # B2819-PBR/TBK
- Zoro # G515446826
product price:Â
$
354.00
/ea
Key Features
Height
19.25 in
Width
4.75 in
Fixture Voltage
120V
Finish
Patina Brass
Length
4.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2819-PBR/TBK
- Zoro #
- G515446826
- UPC #
- 782042469211
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Wall Sconce
- Watts
- 8W
- Standards
- UL Damp
- Body Material
- Steel
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Slope Compatible
- No
- Extention
- 4.75 in
- Battery Included
- No
- Shade Material
- Linen
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Bulb Shape
- E12 Candelabra Base
- Designer
- Troy Standard
Dimensions
- Height
- 19.25 in
- Width
- 4.75 in
- Length
- 4.75 in
Description
A traditional design with modern detailing, Belvedere is defined by its uniquely held candlesticks. Each Patina Brass arm on the ten-light chandelier holds two Texture Black candlesticks pierced through on opposing sides of the arm. The candlestick on the one-light wall sconce is pinched in place by two Patina Brass arms. The perfectly balanced two-tone metal finish adds sophistication.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.