Zoro Homepage

Massi 1 Light Wall Sconce 7.5 In. Forged Iron

  • Mfr # B7012-FOR

  • Zoro # G915448611


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Height
12.5 in
Width
7.5 in
Fixture Voltage
120V
Finish
Forged Iron
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7012-FOR
Zoro #
G915448611
UPC #
782042435308
Country of Origin
China

Dimensions

Height
12.5 in
Width
7.5 in
Length
7.5 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Lamp Included
No
Watts
60W
Standards
UL Damp
Includes
Fixture, Hardware
Body Material
Steel
Socket Count
1
Slope Compatible
No
Shade Material
Linen
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Troy Standard
Extention
7.75 in
Product Care
Clean with a soft, damp cloth

Description

Massi gives a timeless design a transitional update. The classic English shade and candelabra are paired with machine-detailed parts, like the loop hardware and accent sphere, bringing together the traditional and the modern. Curved arms add an air of sophistication. The forged iron finish and white linen shade add to the retro chic look that works with everything from traditional to modern farmhouse.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.