Shop TROY LIGHTING
See all product information
Create Account
Catalina 1 Light Wall Sconce 11.5 In. Textured Black
- Mfr # B9212-TBK
- Zoro # G115448831
product price:Â
$
418.00
/ea
Free Shipping & Returns
Key Features
Height
12.75 in
Fixture Voltage
120V
Finish
Textured Black
Watts
60W
Body Material
Aluminum and Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B9212-TBK
- Zoro #
- G115448831
- UPC #
- 782042404779
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Textured Black
- Item
- Wall Sconce
- Watts
- 60W
- Body Material
- Aluminum and Stainless Steel
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Standards
- UL Wet
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Extention
- 12 in
- Slope Compatible
- No
- Designer
- Troy Standard
- Battery Included
- No
- Shade Material
- Glass
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 12.75 in
- Length
- 11.5 in
- Width
- 11.5 in
Description
Scandinavian in style and built to last, Catalina brings high design to the outdoors. The textured black backplate and shade is dark and moody, contrasted beautifully by the opal glossy diffuser. Available in two sizes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.