Shop TROY LIGHTING
See all product information
Create Account
1 Light Judson Lantern Patina Brass
- Mfr # F4810-PBR
- Zoro # G922904575
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Collection Name
Judson
Finish
Patina Brass
Damp/Wet Rating
Damp Rated
Watts
15 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4810-PBR
- Zoro #
- G922904575
- UPC #
- 197292164999
- Country of Origin
- Viet Nam
- Collection Name
- Judson
- Item
- Judson Lantern
- Finish
- Patina Brass
- Damp/Wet Rating
- Damp Rated
- Watts
- 15 W
- Lamp Base
- E26 Medium Base
- Number of Lights
- 1
- Voltage
- 120V
- Body Material
- Steel
- Certification
- cUL Listed
Dimensions
- Height
- 23.5 in
- Length
- 10 in
- Width
- 10 in
Description
Drawing inspiration from a paper lantern, Judson reinterprets a familiar silhouette with elevated materials. The elongated cream opal glossy glass shade emits an atmospheric glow, while the wrapped rattan and Patina Brass accents introduce texture and warmth to the frame. Available in two sizes, Judson is the perfect balance of minimalism and soul.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.