Shop TROY LIGHTING
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Menlo Park 10 Light Chandelier 42.5 In. Deep Bronze
- Mfr # F6057
- Zoro # G315446743
product price:Â
$
892.00
/ea
Key Features
Fixture Wattage
60W
Finish
Deep Bronze
Bulb Included
No
Shade Color
Clear
Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6057
- Zoro #
- G315446743
- UPC #
- 782042034389
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Deep Bronze
- Bulb Included
- No
- Shade Color
- Clear
- Number of Lights
- 10
- Voltage
- 120V
- Standards
- UL Dry
- Material
- Hand-Worked Iron
- Shade Material
- Glass
- Includes
- Fixture, Hardware
- Slope Compatible
- No
- Designer
- Troy Standard
- Bulb Shape
- E12 Candelabra Base
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 10
- Battery Included
- No
Dimensions
- Height
- 36 in
- Length
- 42.5 in
- Canopy Width
- 5.25 in
- Width
- 42.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.