Wade 3 Light Chandelier 59 In. Patina Brass
- Mfr # F1059-PBR
- Zoro # G715449856
product price:Â
$
1,522.00
/ea
Key Features
Fixture Wattage
15W
Shade Color
Sfumato
Bulb Included
No
Material
Steel
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1059-PBR
- Zoro #
- G715449856
- UPC #
- 197292072096
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 15W
- Finish
- Patina Brass
- Shade Color
- Sfumato
- Bulb Included
- No
- Material
- Steel
- Shade Material
- Glass
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Battery Included
- No
- Socket Count
- 3
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Length
- 59 in
- Height
- 24 in
- Canopy Width
- 4.5 in
- Width
- 59 in
Description
Inspired by the cosmos, Wade features large Sfumato glass spheres that orbit the mobile-like structure. A substantial jewelry-like chain and artful geometry add to the design of this chandelier. Available in two sizes in a Patina Brass finish, Wade introduces a moment of contemplation to modern spaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.