Zoro Homepage

Merced 2 Light Wall Sconce 2.75 In. Patina Brass

  • Mfr # B7124-PBR

  • Zoro # G815449848


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Height
23.5 in
Width
2.75 in
Fixture Voltage
120V
Finish
Patina Brass
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7124-PBR
Zoro #
G815449848
UPC #
782042469471
Country of Origin
China

Dimensions

Height
23.5 in
Width
2.75 in
Length
2.75 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Body Material
Steel
Watts
10W
Standards
ETL Damp
Shade Color
Opal Matte
Lamp Included
No
Includes
Fixture, Hardware
Socket Count
2
Bulb Shape
Integrated LED
Product Care
Clean with a soft, damp cloth
Battery Included
No
Designer
Troy Standard
Slope Compatible
No
Extention
4 in
Shade Material
Acrylic

Description

A cylindrical matte white acrylic shade is capped by Patina Brass on the top and bottom giving this streamlined sconce a fuse-like look and a jewelry-inspired industrial edge. A closer look reveals a subtle asymmetry in how the LED tube is held in place, sparking visual interest. In the bath, mount Merced horizontally above a mirror or place a pair vertically on each side.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.