Zoro Homepage

Mikka 10 Light Chandelier 30 In. Patina Brass

  • Mfr # F5630-PBR/SBK

  • Zoro # G915449908


product price: $948.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
12W
Finish
Patina Brass
Voltage
120V
Includes
Fixture, Hardware
Number of Lights
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5630-PBR/SBK
Zoro #
G915449908
UPC #
782042469808
Country of Origin
China

Dimensions

Length
30 in
Height
18 in
Canopy Width
5 in

Details

Item
Chandelier
Fixture Wattage
12W
Finish
Patina Brass
Voltage
120V
Includes
Fixture, Hardware
Number of Lights
10
Bulb Included
No
Material
Steel
Standards
UL Damp
Slope Compatible
No
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Battery Included
No
Designer
Troy Standard
Socket Count
10

Description

This modern and moody design features cylindrical, two-tones shades of perforated Patina Brass in the front and solid Soft Black in the back. Light shines through the perforated shade to create a dazzling display and exposed pins on the side add a subtle industrial feel. Lit or unlit, this design adds instant drama to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.