Zoro Homepage

Monty 1 Light Wall Sconce 5 In. Patina Brass

  • Mfr # B3925-PBR

  • Zoro # G415446902


product price: $336.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Height
25 in
Width
5 in
Fixture Voltage
120V
Finish
Patina Brass
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3925-PBR
Zoro #
G415446902
UPC #
782042469310
Country of Origin
China

Dimensions

Height
25 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Lamp Included
No
Standards
UL Damp
Includes
Fixture, Hardware
Watts
15W
Body Material
Steel
Product Care
Clean with a soft, damp cloth
Socket Count
1
Battery Included
No
Extention
5.25 in
Slope Compatible
No
Designer
Troy Standard
Shade Material
Linen
Bulb Shape
E26 Medium Base

Description

A chunky rod-shaped arm of Patina Brass rests between a unique wedge-like backplate for a bold modern look that is also very usable. The thick metalwork takes this design from straightforward to statement-making and the off-white linen shade adds softness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.