Shop TROY LIGHTING
See all product information
Create Account
Midvale 1 Light Wall Sconce 4.75 In. Patina Brass
- Mfr # B1912-PBR
- Zoro # G115447803
product price:Â
$
234.00
/ea
Free Shipping & Returns
Key Features
Height
12 in
Width
4.75 in
Fixture Voltage
120V
Finish
Patina Brass
Watts
15W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1912-PBR
- Zoro #
- G115447803
- UPC #
- 197292046752
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Wall Sconce
- Watts
- 15W
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Body Material
- Steel
- Shade Color
- Patina Brass
- Battery Included
- No
- Extention
- 6 in
- Designer
- Troy Standard
- Socket Count
- 1
- Product Care
- Clean with a soft, damp cloth
- Shade Material
- Steel
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 12 in
- Width
- 4.75 in
- Length
- 4.75 in
Description
A straightforward conical shade is complemented by a similarly shaped canopy or backplate. The hard lines of the cones are broken up by graceful linked metalwork that draws the eye and makes the fixture feel unique. Both the pendant and wall sconce are lit from within by a single small bulb for a beautiful, soft lighting effect. The familiar silhouette and gorgeous warm tones of the Patina Brass make Midvale feel comfortable in just about any interior.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.