Zoro Homepage

Moraga 1 Light Wall Sconce 7.25 In. Patina Brass

  • Mfr # B2109-PBR/CWL

  • Zoro # G715448637


product price: $168.00
/ea
Free Shipping & Returns

Key Features

Height
9.25 in
Width
7.25 in
Fixture Voltage
120V
Finish
Patina Brass
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2109-PBR/CWL
Zoro #
G715448637
UPC #
782042469181
Country of Origin
China

Dimensions

Height
9.25 in
Width
7.25 in
Length
7.25 in

Details

Fixture Voltage
120V
Finish
Patina Brass
Item
Wall Sconce
Lamp Included
No
Standards
UL Damp
Includes
Fixture, Hardware
Body Material
Ceramic
Watts
60W
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1
Extention
5.25 in
Designer
Troy Standard
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

An exposed bulb in a Patina Brass socket rests inside a shade reminiscent of a hand-thrown ceramic bowl, giving this one-light wall sconce an organic beauty that feels very on trend. When illuminated, the white ceramic shade is filled with a soothing glow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.