Zoro Homepage

Morgan 2 Light Wall Sconce 10.75 In. Bronze/Stainless Steel

  • Mfr # B6513-BRZ/SS

  • Zoro # G015447644


product price: $636.00
/ea
Free Shipping & Returns

Key Features

Height
17 in
Fixture Voltage
120V
Finish
Bronze/Stainless Steel
Includes
Fixture, Hardware
Number of Bulbs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6513-BRZ/SS
Zoro #
G015447644
UPC #
782042441927
Country of Origin
China

Dimensions

Height
17 in
Length
10.75 in

Details

Fixture Voltage
120V
Finish
Bronze/Stainless Steel
Item
Wall Sconce
Includes
Fixture, Hardware
Number of Bulbs
2
Standards
UL Wet
Lamp Included
No
Watts
60W
Body Material
Brass
Designer
Troy Standard
Extention
5.75 in
Product Care
Clean with a soft, damp cloth
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
2
Slope Compatible
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.