Zoro Homepage

Morgan 4 Light Lantern 16 In. Matte Black

  • Mfr # F9994-MB

  • Zoro # G315448020


product price: $1,322.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Length
16 in
Voltage
120V
Number of Lights
4
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9994-MB
Zoro #
G315448020
UPC #
782042464858
Country of Origin
China

Dimensions

Height
24 in
Length
16 in
Chain Length
72 in
Canopy Width
5 in

Details

Voltage
120V
Number of Lights
4
Item
Lantern
Finish
Matte Black
Watts
60W
Standards
UL Dry
Lamp Included
No
Includes
Fixture, Hardware
Material
Hand-Worked Iron
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Battery Included
No
Designer
Troy Standard
Socket Count
4
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.