Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Moss 1 Light Lantern 17.75 In. Patina Brass/Textured Black
- Mfr # F8218-PBR/TBK
- Zoro # G715448668
product price:Â
$
350.00
/ea
Key Features
Height
21 in
Length
17.75 in
Width
17.75 in
Voltage
120V
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F8218-PBR/TBK
- Zoro #
- G715448668
- UPC #
- 782042433175
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Lantern
- Finish
- Patina Brass/Textured Black
- Material
- Steel
- Watts
- 60W
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Standards
- UL Damp
- Designer
- Troy Standard
- Slope Compatible
- No
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
Dimensions
- Height
- 21 in
- Length
- 17.75 in
- Width
- 17.75 in
- Canopy Width
- 4.75 in
Description
Moss is a fresh take on traditional lanterns. A series of glass panels are held in place by textured black metal to form a unique hex silhouette. Wavy clear glass breaks apart and refracts the light beautifully. A clear bulb in a patina brass socket floats within the frame and fills it with a stunning glow. Whether kept close to the ceiling as a flush mount or hanging lower as a pendant, Moss will add a graceful elegance to any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.