Zoro Homepage

Murphy 1 Light Pendant 32 In. Forged Iron

  • Mfr # F4907-FOR

  • Zoro # G515447557


product price: $2,244.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Length
32 in
Voltage
120V
Shade Material
Glass
Finish
Forged Iron
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4907-FOR
Zoro #
G515447557
UPC #
197292051756
Country of Origin
Philippines

Dimensions

Height
33 in
Length
32 in
Canopy Width
4.5 in

Details

Voltage
120V
Shade Material
Glass
Item
Pendant
Finish
Forged Iron
Watts
60W
Includes
Fixture, Hardware
Lamp Included
No
Shade Color
Clear
Standards
DRY
Material
Hand-Worked Iron
Product Care
Clean with a soft, damp cloth
Socket Count
1
Designer
Troy Standard
Battery Included
No
Slope Compatible
No
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.