Zoro Homepage

Nero 1 Light Wall Sconce 12 In. Textured Black

  • Mfr # B7112-TBK

  • Zoro # G515449988


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
5.25 in
Fixture Voltage
120V
Finish
Textured Black
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7112-TBK
Zoro #
G515449988
UPC #
782042404663
Country of Origin
China

Dimensions

Height
12 in
Width
5.25 in
Length
5.25 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Includes
Fixture, Hardware
Standards
UL Wet
Shade Color
Clear
Watts
40W
Body Material
Aluminum
Lamp Included
No
Bulb Shape
GU10
Battery Included
No
Designer
Troy Standard
Socket Count
1
Extention
5.25 in
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Shade Material
Glass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.